Specifications
Dimensions
- Inside Diameter0.2813 in,9/32 in
- Outside Diameter1.5000 in1-1/2 in
- Screw Size1/4
- Thickness0.1250 in1/8 in
Details
- Finish CoatingZinc-Plated
- MaterialSteel
- TypeFender
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)