Motion
73840795
1/4" Screw, Steel Fender Flat Washer 9/32" ID x 1-1/2" OD, 1/4" Thick, Zinc-Plated Finish
MI ITEM #06280565
MFR #73840795
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Steel Fender Flat Washer 9/32" ID x 1-1/2" OD, 1/4" Thick, Zinc-Plated Finish
MI ITEM #06280565
MFR #73840795

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9681 1/4 BOLT 9/32X1.5X1/4 FENDER WASH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.2500 in1/4 in
  • Type
    Fender
  • Screw Size
    1/4
  • Outside Diameter
    1.5000 in1-1/2 in
  • Inside Diameter
    0.2813 in,9/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text