Motion
73840803
5/16" Screw, Steel Fender Flat Washer 11/32" ID x 2" OD, 1/8" Thick, Zinc-Plated Finish
MI ITEM #06280566
MFR #73840803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Steel Fender Flat Washer 11/32" ID x 2" OD, 1/8" Thick, Zinc-Plated Finish
MI ITEM #06280566
MFR #73840803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.3438 in,11/32 in
  • Outside Diameter
    2 in
  • Screw Size
    5/16
  • Thickness
    0.1250 in1/8 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Fender

Overview

Mfr description
Z9682 5/16 BOLT 11/32X2X1/8 FENDER WASH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought