Motion
73840860
5/8" Screw, Steel Fender Flat Washer 11/16" ID x 2-1/2" OD, 1/8" Thick, Zinc-Plated Finish
MI ITEM #06280572
MFR #73840860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, Steel Fender Flat Washer 11/16" ID x 2-1/2" OD, 1/8" Thick, Zinc-Plated Finish
MI ITEM #06280572
MFR #73840860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9690 5/8 BOLT 11/16X2.5X1/8 FENDER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1250 in1/8 in
  • Type
    Fender
  • Screw Size
    5/8
  • Outside Diameter
    2.5000 in2-1/2 in
  • Inside Diameter
    0.6875 in,11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text