Specifications
Dimensions
- Inside Diameter0.8125 in,13/16 in
- Outside Diameter3 in
- Screw Size3/4
- Thickness0.2500 in1/4 in
Details
- Finish CoatingZinc-Plated
- MaterialSteel
- TypeFender
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)