Motion
73840944
3/4" Screw, Steel Fender Flat Washer 13/16" ID x 3" OD, 3/8" Thick, Zinc-Plated Finish
Mi Item #06280580
MFR #73840944
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, Steel Fender Flat Washer 13/16" ID x 3" OD, 3/8" Thick, Zinc-Plated Finish
Mi Item #06280580
MFR #73840944

Mfr description
Z9698 3/4 BOLT 13/16X3X3/8 FENDER WASH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.8125 in,13/16 in
  • Outside Diameter
    3 in
  • Screw Size
    3/4
  • Thickness
    0.3750 in3/8 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)