Motion
73842692
0.01" Thick, 0.25 to 0.255" Inside x 0.37 to 0.38" OD, Round Shim 18-8 Stainless Steel
MI ITEM #06280648
MFR #73842692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.01" Thick, 0.25 to 0.255" Inside x 0.37 to 0.38" OD, Round Shim 18-8 Stainless Steel
MI ITEM #06280648
MFR #73842692

Mfr description
Z9790-25 250 X 375 X .010 25PK ST/ST
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    0.2500 to 0.2550 in
  • Outer Diameter
    0.3700 to 0.3800 in
  • Thickness
    0.0100 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • System of Measurement
    Metric
  • Thickness Tolerance
    -0.0010 to 0.0010 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)