Motion
74213265
1/4" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;5/16" Female, 9/32" Male Inside x 5/8" OD, 3/16" Thick, 3/4" Radius, 12L14 Grade
MI ITEM #06280696
MFR #74213265
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;5/16" Female, 9/32" Male Inside x 5/8" OD, 3/16" Thick, 3/4" Radius, 12L14 Grade
MI ITEM #06280696
MFR #74213265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9450SET 1/4 BOLT 17/64 HOLE GIBRALTAR
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    3/16 in
  • Material Grade
    12L14
  • Bolt Size
    1/4 in
  • Radius
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought