Overview
Mfr description
Z9454SET 3/8 BOLT 13/32 HOLE GIBRALTAR
- Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.
Specifications
- MaterialCase Hardened Steel
- Finish CoatingBlack Oxide
- Thickness1/4 in
- Material Grade12L14
- Bolt Size3/8 in
- Radius1-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data