Motion
74213307
1/2" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;9/16" Female, 17/32" Male Inside x 1-1/8" OD, 5/16" Thick, 1-1/2" Radius, 12L14 Grade
MI ITEM #06280698
MFR #74213307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;9/16" Female, 17/32" Male Inside x 1-1/8" OD, 5/16" Thick, 1-1/2" Radius, 12L14 Grade
MI ITEM #06280698
MFR #74213307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9458SET 1/2 BOLT 17/32 HOLE GIBRALTAR
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    5/16 in
  • Material Grade
    12L14
  • Bolt Size
    1/2 in
  • Radius
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text