Motion
74213315
5/8" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;11/16" Female, 21/32" Male Inside x 1-3/8" OD, 5/16" Thick, 1-3/4" Radius, 12L14 Grade
MI ITEM #06280699
MFR #74213315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;11/16" Female, 21/32" Male Inside x 1-3/8" OD, 5/16" Thick, 1-3/4" Radius, 12L14 Grade
MI ITEM #06280699
MFR #74213315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Radius
    1-3/4 in
  • Thickness
    5/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    12L14

Overview

Mfr description
Z9462SET 5/8 BOLT 21/32 HOLE GIBRALTAR
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought