Specifications
Dimensions
- Bolt Size3/4 in
- Radius2-1/4 in
- Thickness3/8 in
Details
- Finish CoatingBlack Oxide
- MaterialCase Hardened Steel
- Material Grade12L14
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)