Motion
74213331
7/8" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;1" Female, 15/16" Male Inside x 1-3/4" OD, 3/8" Thick, 2-1/2" Radius, 12L14 Grade
MI ITEM #06280701
MFR #74213331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;1" Female, 15/16" Male Inside x 1-3/4" OD, 3/8" Thick, 2-1/2" Radius, 12L14 Grade
MI ITEM #06280701
MFR #74213331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9470SET 7/8 BOLT 29/32 HOLE GIBRALTAR
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    3/8 in
  • Material Grade
    12L14
  • Bolt Size
    7/8 in
  • Radius
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text