Motion
74213356
1-1/8" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;1-1/4" Female, 1-3/16" Male Inside x 2-1/4" OD, 1/2" Thick, 3" Radius, 12L14 Grade
Mi Item #06280703
MFR #74213356
Price$52.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;1-1/4" Female, 1-3/16" Male Inside x 2-1/4" OD, 1/2" Thick, 3" Radius, 12L14 Grade
Mi Item #06280703
MFR #74213356

Mfr description
Z9478SET 1-1/8 BOLT 1-5/32 HOLE
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.03/each

Specifications

Dimensions

  • Bolt Size
    1-1/8 in
  • Radius
    3 in
  • Thickness
    1/2 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    12L14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)