Motion
74213372
1-1/2" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;1-5/8" Female, 1-9/16" Male Inside x 2-7/8" OD, 1/2" Thick, 3" Radius, 12L14 Grade
MI ITEM #06280705
MFR #74213372
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Bolt, Black Oxide, Case Hardened Steel, Spherical Washer Assembly;1-5/8" Female, 1-9/16" Male Inside x 2-7/8" OD, 1/2" Thick, 3" Radius, 12L14 Grade
MI ITEM #06280705
MFR #74213372

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9488SET 1-1/2BOLT 1-17/32 HOLE
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    1/2 in
  • Material Grade
    12L14
  • Bolt Size
    1-1/2 in
  • Radius
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought