Specifications
Dimensions
- Pin Diameter5/16 in
- Pin Length1-1/2 in
- Thread Depth1/4 in
- Thread Size#10-32
Details
- Diameter Tolerance0.0003 in
- End Type1 Beveled & 1 Threaded
- GradeC-1215
- MaterialCase Hardened Steel
- Product TypesFlat Vent Pull Out
Overview
Mfr description
Z1204 5/16X1 1/2 GIBRALTAR PULL DOWELS
- Flat vent pull out styles feature a flat spot to allow air to escape
- They are effective in blind holes.