Motion
66238379
3/8" Diam x 1" Pin Length C-1215 Case Hardened Steel Pull Out Dowel Pin - 1 Beveled & 1 Threaded End
MI ITEM #06280709
MFR #66238379
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam x 1" Pin Length C-1215 Case Hardened Steel Pull Out Dowel Pin - 1 Beveled & 1 Threaded End
MI ITEM #06280709
MFR #66238379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    3/8 in
  • Pin Length
    1 in
  • Thread Depth
    3/8 in
  • Thread Size
    #10-32

Details

  • Diameter Tolerance
    0.0003 in
  • End Type
    1 Beveled & 1 Threaded
  • Grade
    C-1215
  • Material
    Case Hardened Steel
  • Product Types
    Flat Vent Pull Out

Overview

Mfr description
Z1206 3/8X1 GIBRALTAR PULL DOWELS
  • Flat vent pull out styles feature a flat spot to allow air to escape
  • They are effective in blind holes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought