Motion
66238478
1/2" Diam x 2" Pin Length C-1215 Case Hardened Steel Pull Out Dowel Pin - 1 Beveled & 1 Threaded End
MI ITEM #06280717
MFR #66238478
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 2" Pin Length C-1215 Case Hardened Steel Pull Out Dowel Pin - 1 Beveled & 1 Threaded End
MI ITEM #06280717
MFR #66238478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z1226 1/2X2 GIBRALTAR PULL DOWELS
  • Flat vent pull out styles feature a flat spot to allow air to escape
  • They are effective in blind holes.

Specifications

  • Material
    Case Hardened Steel
  • Diameter Tolerance
    0.0003 in
  • End Type
    1 Beveled & 1 Threaded
  • Grade
    C-1215
  • Pin Diameter
    1/2 in
  • Pin Length
    2 in
  • Product Types
    Flat Vent Pull Out
  • Thread Depth
    1/2 in
  • Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text