Motion
85643435
#10 Screw, Brass Standard Flat Washer 13/64" ID x 1/2" OD, 3/32" Thick, Plain Finish
Mi Item #06280890
MFR #85643435
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, Brass Standard Flat Washer 13/64" ID x 1/2" OD, 3/32" Thick, Plain Finish
Mi Item #06280890
MFR #85643435

Mfr description
Z9094BR #10 13/64X1/2X3/32" GIBRALTAR
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2031 in,13/64 in
  • Outside Diameter
    0.5000 in1/2 in
  • Screw Size
    #10
  • Thickness
    0.0938 in3/32 in

Details

  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Brass
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)