Motion
85643468
3/8" Screw, Brass Standard Flat Washer 13/32" ID x 7/8" OD, 1/8" Thick, Plain Finish
Mi Item #06280893
MFR #85643468
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Brass Standard Flat Washer 13/32" ID x 7/8" OD, 1/8" Thick, Plain Finish
Mi Item #06280893
MFR #85643468

Mfr description
Z9097BR 3/8" 13/32X7/8X1/8" GIBRALTAR
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.4063 in,13/32 in
  • Outside Diameter
    0.8750 in7/8 in
  • Screw Size
    3/8
  • Thickness
    0.1250 in1/8 in

Details

  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Brass
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)