Specifications
Dimensions
- Inside Diameter1.0313 in,1-1/32 in
- Outside Diameter2 in
- Screw Size1
- Thickness0.1875 in3/16 in
Details
- Finish CoatingPlain
- Inside Diameter Tolerance-0.010 to 0.010 in
- MaterialBrass
- Outside Diameter Tolerance-0.010 to 0.010 in
- TypeStandard
Overview
Mfr description
Z9103BR 1" 1-1/32X2X3/16" GIBRALTAR
- Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.