Motion
85643526
1/4" Screw, Brass Extra Thick Flat Washer 9/32" ID x 5/8" OD, 3/16" Thick, Plain Finish
MI ITEM #06280899
MFR #85643526
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Brass Extra Thick Flat Washer 9/32" ID x 5/8" OD, 3/16" Thick, Plain Finish
MI ITEM #06280899
MFR #85643526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2813 in,9/32 in
  • Outside Diameter
    0.6250 in5/8 in
  • Screw Size
    1/4
  • Thickness
    0.1875 in3/16 in

Details

  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Brass
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Extra Thick

Overview

Mfr description
Z9200BR 1/4" 9/32X5/8X3/16" GIBRALTAR
  • Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought