Motion
85643542
3/8" Screw, Brass Extra Thick Flat Washer 13/32" ID x 1" OD, 3/16" Thick, Plain Finish
Mi Item #06280901
MFR #85643542
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Brass Extra Thick Flat Washer 13/32" ID x 1" OD, 3/16" Thick, Plain Finish
Mi Item #06280901
MFR #85643542

Mfr description
Z9202BR 3/8" 13/32X1X3/16" GIBRALTAR
  • Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.4063 in,13/32 in
  • Outside Diameter
    1 in
  • Screw Size
    3/8
  • Thickness
    0.1875 in3/16 in

Details

  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Brass
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Extra Thick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)