Specifications
Dimensions
- Inside Diameter1.0312 in,1-1/32 in
- Outside Diameter2 in
- Screw Size1
- Thickness0.2500 in1/4 in
Details
- Finish CoatingPlain
- Inside Diameter Tolerance-0.010 to 0.010 in
- MaterialBrass
- Outside Diameter Tolerance-0.010 to 0.010 in
- TypeExtra Thick
Overview
Mfr description
Z9208BR 1" 1-1/32X2X1/4" GIBRALTAR
- Extra-thick flat washers reduce the risk of deformation and add extra strength to fastening applications. They are also used for spacing and leveling.