Motion
85643682
1-1/2" Screw, Alloy Steel Jumbo Flat Washer 1-5/8" ID x 3" OD, 1/4" Thick, Black Oxide Finish
MI ITEM #06280909
MFR #85643682
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Screw, Alloy Steel Jumbo Flat Washer 1-5/8" ID x 3" OD, 1/4" Thick, Black Oxide Finish
MI ITEM #06280909
MFR #85643682

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.6250 in,1-5/8 in
  • Outside Diameter
    3 in
  • Screw Size
    1-1/2
  • Thickness
    0.2500 in1/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Type
    Jumbo

Overview

Mfr description
Z9252 1-5/8X3" GIBRALTAR JUMBO FLAT WSHR
  • Jumbo flat washers are strong, extra-large washers used for fastening, spacing and reinforcing. They have large outside diameters for a greater bearing surface and are thick for added strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought