Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Screw, Alloy Steel Jumbo Flat Washer 1-7/8" ID x 3-3/8" OD, 1/4" Thick, Black Oxide Finish
MI ITEM #06280911
MFR #85643708

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
Z9254 1-7/8X3-3/8" GIBRALTAR JUMBO FLAT
  • Jumbo flat washers are strong, extra-large washers used for fastening, spacing and reinforcing. They have large outside diameters for a greater bearing surface and are thick for added strength.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Thickness
    0.2500 in1/4 in
  • Type
    Jumbo
  • Screw Size
    1-3/4
  • Outside Diameter
    3.3750 in3-3/8 in
  • Inside Diameter
    1.8750 in,1-7/8 in
  • Outside Diameter Tolerance
    -0.156 to 0.156 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text