Motion
06795819
5/16" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 11/32" ID x 3/4" OD, 1/8" Thick
MI ITEM #06280950
MFR #06795819
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 11/32" ID x 3/4" OD, 1/8" Thick
MI ITEM #06280950
MFR #06795819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9182-BEV-SS 11/32X3/4X1/8 SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.1250 in1/8 in
  • Type
    Beveled Round
  • Screw Size
    5/16
  • Outside Diameter
    0.7500 in3/4 in
  • Material Grade
    18-8
  • Inside Diameter
    0.3438 in,11/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought