Motion
06795827
3/8" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 13/32" ID x 7/8" OD, 1/8" Thick
Mi Item #06280951
MFR #06795827
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 13/32" ID x 7/8" OD, 1/8" Thick
Mi Item #06280951
MFR #06795827

Mfr description
Z9183-BEV-SS 13/32X7/8X1/8 SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.4063 in,13/32 in
  • Outside Diameter
    0.8750 in7/8 in
  • Screw Size
    3/8
  • Thickness
    0.1250 in1/8 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Beveled Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)