Motion
06795843
1/4" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 9/32" ID x 5/8" OD, 1/8" Thick
Mi Item #06280953
MFR #06795843
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 9/32" ID x 5/8" OD, 1/8" Thick
Mi Item #06280953
MFR #06795843

Mfr description
Z9181-BEV-SS 9/32X5/8X1/8 SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2813 in,9/32 in
  • Outside Diameter
    0.6250 in5/8 in
  • Screw Size
    1/4
  • Thickness
    0.1250 in1/8 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Beveled Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)