Motion
06795876
5/8" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 21/32" ID x 1-1/4" OD, 1/4" Thick
MI ITEM #06280956
MFR #06795876
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 21/32" ID x 1-1/4" OD, 1/4" Thick
MI ITEM #06280956
MFR #06795876

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.6563 in,21/32 in
  • Outside Diameter
    1.2500 in1-1/4 in
  • Screw Size
    5/8
  • Thickness
    0.2500 in1/4 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Beveled Round

Overview

Mfr description
Z9186-BEV-SS 21/32X1-1/4X1/4 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought