Motion
06795892
7/8" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 29/32" ID x 1-3/4" OD, 1/4" Thick
MI ITEM #06280958
MFR #06795892
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 29/32" ID x 1-3/4" OD, 1/4" Thick
MI ITEM #06280958
MFR #06795892

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9188-BEV-SS 29/32X1-3/4X1/4 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.2500 in1/4 in
  • Type
    Beveled Round
  • Screw Size
    7/8
  • Outside Diameter
    1.7500 in1-3/4 in
  • Material Grade
    18-8
  • Inside Diameter
    0.9063 in,29/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text