Motion
06795926
1-1/4" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 1-9/32" ID x 2-1/4" OD, 5/16" Thick
MI ITEM #06280961
MFR #06795926
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Screw, 18-8 Stainless Steel Beveled Round Flat Washer 1-9/32" ID x 2-1/4" OD, 5/16" Thick
MI ITEM #06280961
MFR #06795926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9191-BEV-SS 1-9/32X2-1/4X5/16 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.3125 in5/16 in
  • Type
    Beveled Round
  • Screw Size
    1-1/4
  • Outside Diameter
    2.2500 in2-1/4 in
  • Material Grade
    18-8
  • Inside Diameter
    1.2813 in,1-9/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought