Motion
06796239
1/2" Screw, 18-8 Stainless Steel Standard Flat Washer 17/32" ID x 1-1/8" OD, 1/8" Thick
MI ITEM #06280988
MFR #06796239
List Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 18-8 Stainless Steel Standard Flat Washer 17/32" ID x 1-1/8" OD, 1/8" Thick
MI ITEM #06280988
MFR #06796239

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.70/each for your price

Overview

Mfr description
Z9099M-SS 17/32X1-1/8X1/8 SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.1250 in1/8 in
  • Type
    Standard
  • Screw Size
    1/2
  • Outside Diameter
    1.1250 in1-1/8 in
  • Material Grade
    18-8
  • Inside Diameter
    0.5313 in,17/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought