Motion
76423920
5/16" Screw, 12L14 Case Hardened Steel Beveled Round Flat Washer 11/32" ID x 3/4" OD, 1/8" Thick, Plain Finish
MI ITEM #06281076
MFR #76423920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 12L14 Case Hardened Steel Beveled Round Flat Washer 11/32" ID x 3/4" OD, 1/8" Thick, Plain Finish
MI ITEM #06281076
MFR #76423920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9182-BEV-H 11/32X3/4X1/8"MACHINED
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Plain
  • Thickness
    0.1250 in1/8 in
  • Type
    Beveled Round
  • Screw Size
    5/16
  • Outside Diameter
    0.7500 in3/4 in
  • Material Grade
    12L14
  • Inside Diameter
    0.3438 in,11/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought