Specifications
Dimensions
- Inside Diameter0.4063 in,13/32 in
- Outside Diameter0.8750 in7/8 in
- Screw Size3/8
- Thickness0.1250 in1/8 in
Details
- Finish CoatingPlain
- MaterialCase Hardened Steel
- Material Grade12L14
- TypeBeveled Round
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)