Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 12L14 Case Hardened Steel Beveled Round Flat Washer 17/32" ID x 1" OD, 3/16" Thick, Plain Finish
MI ITEM #06281079
MFR #76423953

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
Z9185-BEV-H 17/32X1X3/16" MACHINED
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Plain
  • Thickness
    0.1875 in3/16 in
  • Type
    Beveled Round
  • Screw Size
    1/2
  • Outside Diameter
    1 in
  • Material Grade
    12L14
  • Inside Diameter
    0.5313 in,17/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text