Motion
76423979
3/4" Screw, 12L14 Case Hardened Steel Beveled Round Flat Washer 25/32" ID x 1-1/2" OD, 1/4" Thick, Plain Finish
MI ITEM #06281081
MFR #76423979
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, 12L14 Case Hardened Steel Beveled Round Flat Washer 25/32" ID x 1-1/2" OD, 1/4" Thick, Plain Finish
MI ITEM #06281081
MFR #76423979

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9187-BEV-H 25/32X1-1/2" MACHINED
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Plain
  • Thickness
    0.2500 in1/4 in
  • Type
    Beveled Round
  • Screw Size
    3/4
  • Outside Diameter
    1.5000 in1-1/2 in
  • Material Grade
    12L14
  • Inside Diameter
    0.7813 in,25/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text