Motion
76423987
7/8" Screw, 12L14 Case Hardened Steel Beveled Round Flat Washer 29/32" ID x 1-3/4" OD, 1/4" Thick, Plain Finish
MI ITEM #06281082
MFR #76423987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, 12L14 Case Hardened Steel Beveled Round Flat Washer 29/32" ID x 1-3/4" OD, 1/4" Thick, Plain Finish
MI ITEM #06281082
MFR #76423987

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9188-BEV-H 29/32X1-3/4" MACHINED
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Plain
  • Thickness
    0.2500 in1/4 in
  • Type
    Beveled Round
  • Screw Size
    7/8
  • Outside Diameter
    1.7500 in1-3/4 in
  • Material Grade
    12L14
  • Inside Diameter
    0.9063 in,29/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text