Motion
76423995
1" Screw, 12L14 Case Hardened Steel Beveled Round Flat Washer 1-1/32" ID x 2" OD, 5/16" Thick, Plain Finish
MI ITEM #06281083
MFR #76423995
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Screw, 12L14 Case Hardened Steel Beveled Round Flat Washer 1-1/32" ID x 2" OD, 5/16" Thick, Plain Finish
MI ITEM #06281083
MFR #76423995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.0313 in,1-1/32 in
  • Outside Diameter
    2 in
  • Screw Size
    1
  • Thickness
    0.3125 in5/16 in

Details

  • Finish Coating
    Plain
  • Material
    Case Hardened Steel
  • Material Grade
    12L14
  • Type
    Beveled Round

Overview

Mfr description
Z9189-BEV-H 1-1/32X2X5/16"MACHINED
  • Case hardened carbon steel is less brittle than carbon steel and will not fracture under high stress.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought