Specifications
Dimensions
- Inside Diameter0.4375 in,7/16 in
- Outside Diameter0.8750 in7/8 in
- Screw Size3/8
- Thickness0.1875 in3/16 in
Details
- MaterialStainless Steel
- Material Grade18-8
- TypeExtra Thick
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)