Motion
76424035
1/2" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 9/16" ID x 1" OD, 3/16" Thick
MI ITEM #06281087
MFR #76424035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 9/16" ID x 1" OD, 3/16" Thick
MI ITEM #06281087
MFR #76424035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9091-SS 1/2 BOLT 9/16X1" SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.1875 in3/16 in
  • Type
    Extra Thick
  • Screw Size
    1/2
  • Outside Diameter
    1 in
  • Material Grade
    18-8
  • Inside Diameter
    0.5625 in,9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought