Motion
76424043
5/8" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 23/32" ID x 1-1/4" OD, 1/4" Thick
MI ITEM #06281088
MFR #76424043
List Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 23/32" ID x 1-1/4" OD, 1/4" Thick
MI ITEM #06281088
MFR #76424043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.00/each for your price

Overview

Mfr description
Z9092-SS 5/8 BLT 23/32X1-1/4"SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.2500 in1/4 in
  • Type
    Extra Thick
  • Screw Size
    5/8
  • Outside Diameter
    1.2500 in1-1/4 in
  • Material Grade
    18-8
  • Inside Diameter
    0.7188 in,23/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text