Motion
76424050
3/4" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 27/32" ID x 1-1/2" OD, 1/4" Thick
Mi Item #06281089
MFR #76424050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, 18-8 Stainless Steel Extra Thick Flat Washer 27/32" ID x 1-1/2" OD, 1/4" Thick
Mi Item #06281089
MFR #76424050

Mfr description
Z9093-SS 3/4 BLT 27/32X1-1/2"SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.8438 in,27/32 in
  • Outside Diameter
    1.5000 in1-1/2 in
  • Screw Size
    3/4
  • Thickness
    0.2500 in1/4 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Type
    Extra Thick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)