Motion
76424167
0.01" Thick, 0.167 to 0.172" Inside x 0.243 to 0.248" OD, Round Shim 18-8 Stainless Steel
MI ITEM #06281100
MFR #76424167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.01" Thick, 0.167 to 0.172" Inside x 0.243 to 0.248" OD, Round Shim 18-8 Stainless Steel
MI ITEM #06281100
MFR #76424167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z9882-10 0.172X.248X.010" 25/PK
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Thickness Tolerance
    -0.0010 to 0.0010 in
  • Thickness
    0.0100 in
  • Inner Diameter
    0.1670 to 0.1720 in
  • Outer Diameter
    0.2430 to 0.2480 in
  • System of Measurement
    Metric
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text