Motion
73154320
3/8-16 Tapped Through T Slot Nut - 9/16" Slot Width, 7/8 x 11/32" Base Width x Height, 1-1/8 x 5/8" OAL x Height
MI ITEM #06283388
MFR #73154320
List Price$6.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Tapped Through T Slot Nut - 9/16" Slot Width, 7/8 x 11/32" Base Width x Height, 1-1/8 x 5/8" OAL x Height
MI ITEM #06283388
MFR #73154320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.38/each for your price

Overview

Mfr description
41406TG 3/8-16 FOR 9/16 TAP/TH
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
  • They are used to hold workpieces in place
  • Tapped through nuts, also called fully threaded nuts, have threads all the way through so the fastener can extend past the bottom of the nut.

Specifications

  • Thread Size
    3/8-16
  • Slot Width
    9/16 in
  • Material
    Steel
  • Overall Length
    1-1/8 in
  • Overall Height
    5/8 in
  • Finish Coating
    Black Oxide
  • Material Grade
    1018
  • Tap Type
    Tapped Through
  • Type
    T-Slot Nut
  • Thread Direction
    Right Hand
  • Base Height
    11/32 in
  • Base Width
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text