Motion
73154684
M24x3.00 Blind Tapped T Slot Nut - 1-1/16" Slot Width, 41 x 18mm Base Width x Height, 51 x 29mm OAL x Height
MI ITEM #06283422
MFR #73154684
List Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Blind Tapped T Slot Nut - 1-1/16" Slot Width, 41 x 18mm Base Width x Height, 51 x 29mm OAL x Height
MI ITEM #06283422
MFR #73154684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.20/each for your price

Overview

Mfr description
61412G M24X3.0X27 GIBRALTAR METRIC
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
  • They are used to hold workpieces in place.

Specifications

  • Thread Size
    M24x3.00
  • Slot Width
    1-1/16 mm
  • Material
    Steel
  • Overall Length
    51.00 mm
  • Overall Height
    29.00 mm
  • Finish Coating
    Black Oxide
  • Material Grade
    1018
  • System of Measurement
    Metric
  • Tap Type
    Blind Tapped
  • Type
    T-Slot Nut
  • Thread Direction
    Right Hand
  • Base Height
    18.00 mm
  • Base Width
    41.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text