Motion
73154726
M8x1.25 Tapped Through T Slot Nut - 7/16" Slot Width, 16 x 6mm Base Width x Height, 22 x 11mm OAL x Height
MI ITEM #06283426
MFR #73154726
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Tapped Through T Slot Nut - 7/16" Slot Width, 16 x 6mm Base Width x Height, 22 x 11mm OAL x Height
MI ITEM #06283426
MFR #73154726

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.98/each

Specifications

Dimensions

  • Base Height
    6.00 mm
  • Base Width
    16.00 mm
  • Overall Height
    11.00 mm
  • Overall Length
    22.00 mm
  • Slot Width
    7/16 mm
  • Thread Size
    M8x1.25

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • System of Measurement
    Metric
  • Tap Type
    Tapped Through
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut

Overview

Mfr description
61403TG M8 X 1.25 10MM TAPPED GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
  • They are used to hold workpieces in place
  • Tapped through nuts, also called fully threaded nuts, have threads all the way through so the fastener can extend past the bottom of the nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought