Motion
73154767
M12x1.75 Tapped Through T Slot Nut - 5/8" Slot Width, 25 x 9mm Base Width x Height, 29 x 16mm OAL x Height
MI ITEM #06283430
MFR #73154767
List Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Tapped Through T Slot Nut - 5/8" Slot Width, 25 x 9mm Base Width x Height, 29 x 16mm OAL x Height
MI ITEM #06283430
MFR #73154767

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.28/each for your price

Overview

Mfr description
61407TG M12 X 1.75 16MM TAPPED
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
  • They are used to hold workpieces in place
  • Tapped through nuts, also called fully threaded nuts, have threads all the way through so the fastener can extend past the bottom of the nut.

Specifications

  • Thread Size
    M12x1.75
  • Slot Width
    5/8 mm
  • Material
    Steel
  • Overall Length
    29.00 mm
  • Overall Height
    16.00 mm
  • Finish Coating
    Black Oxide
  • Material Grade
    1018
  • System of Measurement
    Metric
  • Tap Type
    Tapped Through
  • Type
    T-Slot Nut
  • Thread Direction
    Right Hand
  • Base Height
    9.00 mm
  • Base Width
    25.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text