Motion
03850427
1-1/4 - 7 Tapped Through T Slot Nut - 1-3/8" Slot Width, 2-1/2 x 1-1/8" Base Width x Height, 2-1/2 x 1-3/4" OAL x Height
MI ITEM #06283462
MFR #03850427
List Price$92.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7 Tapped Through T Slot Nut - 1-3/8" Slot Width, 2-1/2 x 1-1/8" Base Width x Height, 2-1/2 x 1-3/4" OAL x Height
MI ITEM #06283462
MFR #03850427

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.40/each for your price

Overview

Mfr description
41432TG 1-1/4-7X1-3/8 TAPPD/TH
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
  • They are used to hold workpieces in place
  • Tapped through nuts, also called fully threaded nuts, have threads all the way through so the fastener can extend past the bottom of the nut.

Specifications

  • Thread Size
    1-1/4 - 7
  • Slot Width
    1-3/8 in
  • Material
    Steel
  • Overall Length
    2-1/2 in
  • Overall Height
    1-3/4 in
  • Finish Coating
    Black Oxide
  • Material Grade
    1018
  • Tap Type
    Tapped Through
  • Type
    T-Slot Nut
  • Thread Direction
    Right Hand
  • Base Height
    1-1/8 in
  • Base Width
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text