Motion
74213521
1/2" Screw, 1010 Case Hardened Steel Standard Flat Washer 17/32" ID x 1-1/8" OD, 1/8" Thick, Black Oxide Finish
MI ITEM #06283480
MFR #74213521
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 1010 Case Hardened Steel Standard Flat Washer 17/32" ID x 1-1/8" OD, 1/8" Thick, Black Oxide Finish
MI ITEM #06283480
MFR #74213521

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
42605G 1/2BOLT 17/32 HOLE FINISHED FLAT
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    1/8 in
  • Type
    Standard
  • Screw Size
    1/2
  • Outside Diameter
    1-1/8 in
  • Material Grade
    1010
  • Inside Diameter
    17/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text